Shop All Computer Cabinets
Global Industrial
9W Footrest For Orbit Computer Workstations - Black
Mfr # 752150BK
Zoro # G108610962
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Overall Width 9 in
- Overall Depth 8
- Color Black
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 752150BK
- Zoro # G108610962
- UPC # 707022091435
- Country of Origin China
- Category Computer Cabinets
Dimensions
Overall Width | 9 in |
Overall Depth | 8 |
Details
Basic Material | Steel |
Color | Black |
Assembled/Unassembled | Assembled |
Description
Add this rugged foot rest to the Orbit computer workstations for ergonomic comfort when sitting. Steel construction with a tough powder coat finish. Easy assembly. Footrest for Global Industrial Orbit Computer Workstations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Adjustable Arms, Black (BR-NCR-VMBCH-CR-T0-A1-NF-CC-8540)
- FLASH FURNITURE Round Glass Table w/4 Blk Rattan Chrs, Rnd, 28", 28.75 W, 28.75 L, 28 H, Clear (TLH-087RD-037BK4-GG)
- SCREENFLEX Partition, 24 Ft 1 In W x 8 Ft H, Blue (CFSL8013-DB)
- TRADEMARK FINE ART Ethan Harper 'Boat on the Horizon II' Canvas Art, 12x19 (WAG14827-C1219GG)
- GLOBAL INDUSTRIAL Assembled Mobile Fold-Out Computer Security Cabinet, Blue, 24-1/2W x 22-1/2D x 61-1/2H (695429BLA)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 29-1/2H (239114BL)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 60-3/8H (706669BK)
- GLOBAL INDUSTRIAL Countertop CRT Computer Cabinet, Dark Gray (607294DG)
- ZORO SELECT Mobile Computer Cabinet, 27" Overall W. (462D18)
- Global Industrial Computer Cabinets