Shop All Guard Rails
Global Industrial
9H x 36L, Rack Guard Round
Mfr # 337320R
Zoro # G908591614
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 36 in
- Overall Height 9 in
- Bollard Cover Color Yellow
- Overall Depth 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 337320R
- Zoro # G908591614
- UPC # 707022009935
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 36 in |
Overall Height | 9 in |
Overall Depth | 4 |
Details
Material | Steel |
Bollard Cover Color | Yellow |
Type | Low Profile Machine Guard |
Description
9Hx36L round low profile indoor/outdoor rack guards. Protect warehouse, parking and loading areas, providing protection for pallet racks, machinery and personnel. All welded steel construction measures 4-1/2 diameter. Base plates measure 8 x 8 square. Safety yellow powder coat finish with black visibility stripes. Hardware is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 11" Fixed End w/ Flat Hook and Bolt Loop (202FHBL)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 37BF (KG37)
- CASTERHQ 3"x1-1/4" GRAY IRON SEMI STEEL WHEEL, 250 LBS CAPACITY (STL3x125)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 4' - 2-ply (EE2-904-04-T3)
- GLOBAL INDUSTRIAL Concrete Anchor Bolts For Pedestrian Barrier (940379)
- GLOBAL INDUSTRIAL 18H Protective Rail Barrier Post For Single Rail, Post Only (436731)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 5'L, Yellow (708430)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 8'L, Yellow (708433)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Single-Rail, 20H, Yellow (708436)
- GLOBAL INDUSTRIAL Triple Elbow Corner Guards, Steel, 24H X 24L, Yellow (239799)
- ZOELLER Rail System (39-0129)
- Global Industrial Guard Rails