Shop All Lanyards and Lifelines
Global Industrial
9ftL Personal Self Retracting Lifeline, Dyneema Web
Mfr # 761329
Zoro # G011863608
product price: $268.69
/ea
Free Shipping & Returns
$268.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 761329
- Zoro # G011863608
- UPC # 707022492393
- Country of Origin United States
- Category Lanyards and Lifelines
Description
Dyneema web lifeline. Internal braking system and external energy absorber. External energy absorber features ViewPack cover with inspection window. Provide your employees with the trusted strength of Dyneema with the Global Industrial™ 9ft L Personal Self Retracting Lifeline. Internal brakes plus the external energy absorber help to deliver the maximum weight capacity while the Dyneema web lifeline resists abrasion ensuring long-lasting use. The over-molded glass-filled nylon housing contributes unmatched impact resistance. The integrated aluminum alloy swivel-eye helps to prevent lifeline twisting for smooth operation. The lifeline features an alloy steel snap-hook anchorage connector, a user-supplied dorsal connector, and an alloy steel dorsal connecting carabiner. May be anchored up to 5-feet below the dorsal D-ring for users weighing up to 425-pounds with OSHA-only compliance. ANSI Z359.14-2014 compliant. Weftve partnered with FallTech to bring you the best in safety protection for you and your business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 60 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R796)
- LYLE Live Steam Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0031-ND_7X5 (LCU4-0031-ND_7X5)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, L/XL, OE (EGO20965)
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 4 in Width, Vinyl, Rectangle, English (MFXG553GF)
- GLOBAL INDUSTRIAL 6ftL Energy Absorbing Lanyard, Rebar Hook (761320)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246234)
- CONDOR Vertical Lifeline, 100 ft., White (G8200T)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-4/9FT)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Steel Rebar Hook (019-5042)
- 3M DBI-SALA Lanyard, 6 ft., Yellow (1241480)
- FRONTLINE Combat 6' Single Leg Rebar Hook End Lanyard with Internal Shock Absorber (LIS61R)
- Global Industrial Lanyards and Lifelines