Shop All Guard Rails
Global Industrial
96L Pedestrian Barrier, Steel, Yellow
Mfr # 940373
Zoro # G308639107
product price: $404.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$404.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 96 in
- Overall Height 42 in
- Bollard Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 940373
- Zoro # G308639107
- UPC # 707022019514
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 96 in |
Overall Height | 42 in |
Details
Material | Steel |
Bollard Cover Color | Yellow |
Description
Ideal for directing personnel or traffic flow. Heavy-duty 1-5/8 diameter 42 high steel pipe frame with mid-rail for rigidity. Mounting Sockets sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC 25 Ton Clevis Eye (AD153)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Polyester, Silver (EE2802TFX7)
- US CARGO CONTROL 2" x 16' Gray Sliding E Track Ratchet Strap w/ Spring E-Fittings (SLIDE16SEF-GRY)
- DAYTON Wheel, Hard Rubber (W-042)
- GLOBAL INDUSTRIAL Tripple Elbow Corner Guards, Steel, 24H X 30L, Yellow (239802)
- GLOBAL INDUSTRIAL Floor Mount Round Safety Bollard, 4-1/2 Dia. x 48''H, Yellow (670530R)
- GLOBAL INDUSTRIAL Bracket Kit in Pair for Drop-In Style, Steel, Yellow (436733)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 7'L, Yellow (708432)
- GLOBAL INDUSTRIAL 24 Inch High, Overhead Door Track Protector (652894)
- GLOBAL INDUSTRIAL 36 Inch High, Overhead Door Track Protector (652895)
- EAGLE MFG Installation Kit for Post Sleeves, Foam (1739KIT)
- Global Industrial Warehouse Safety Guards & Protectors