Shop All Outdoor Benches
Global Industrial
96L Expanded Metal Mesh Flat Bench, Gray
Mfr # 277157GY
Zoro # G908611473
product price: $533.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$533.99
Free 30-Day Returns
Key Features
- Material Expanded Metal
- Overall Height 18 in
- Width (In.) 14-1/2 in
- Color Gray
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277157GY
- Zoro # G908611473
- UPC # 707022438094
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 18 in |
Width (In.) | 14-1/2 in |
Length | 96 in |
Details
Item | Flat Bench |
Material | Expanded Metal |
Color | Gray |
Assembly | Required |
Description
Ideal for campuses, parks, transportation stops and more. Heavy-gauge expanded metal mesh with a thermoplastic coating. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Rugged galvanized tubular steel frame. Mounting tabs allow anchoring to ground for stability and security. Bench corners are beveled for safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cap Assembly Fuel (17 227 04-S)
- PROVIZOR PRODUCTS Novaguard L 72-99 LB (1928-L)
- XPOSE SAFETY 10 ft x 12 ft 5 mil Tarp, Blue, Polyethylene (BT-1012-X)
- X-JET Proportioner Gray (XPP-GREY)
- GLOBAL INDUSTRIAL 6ft Outdoor Horizontal Steel Slat Park Bench w/ Back, Black (436975BK)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate w/ Steel Trapezoid Legs, 48inW x 12inD x 17inH (695976T)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Red (695741RD)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- GLOBAL INDUSTRIAL Wall Mount Brackets For 24in Deep ADA Locker Bench Top, Black, Pair, 2PK (269864BK)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Gray (262076GY)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate w/ Steel Tube Pedestal Legs, 36inW x 12inD x 17inH (695975S)
- Global Industrial Outdoor Benches