Shop All Outdoor Benches
Global Industrial
96L Expanded Metal Mesh Bench w/Back Rest, Gray
Mfr # 277155GY
Zoro # G408611447
product price: $587.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$587.99
Free 30-Day Returns
Key Features
- Material Expanded Metal
- Overall Height 33 in
- Width (In.) 24 in
- Color Gray
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277155GY
- Zoro # G408611447
- UPC # 707022438070
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 33 in |
Width (In.) | 24 in |
Length | 96 in |
Details
Item | Backed Bench |
Material | Expanded Metal |
Color | Gray |
Assembly | Required |
Description
Ideal for campuses, parks, transportation stops and more. Heavy-gauge expanded metal mesh with a thermoplastic coating. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Rugged galvanized tubular steel frame. Mounting tabs allow anchoring to ground for stability and security. Bench corners are beveled for safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SUPPLY OF THE FUTURE Air Supply of the Future 4128100P 3.0HP 120V 14.0A VAC Cyclone Pro Linear Portable Pool Spa Air Blower (4128100P)
- KINGSFORD Signature All Natural Basil Sage Thyme Charcoal Briquettes 8 lb (32602)
- MAXPOWER 22 in. 3-in-1 Mower Blade For Walk-Behind Mowers (331952S)
- MAYNE Lakeland Towel Valet - Espresso (8872-ES)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- GLOBAL INDUSTRIAL 6ft Outdoor Horizontal Steel Slat Park Bench w/ Back, Black (436975BK)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 30inD x 1-1/2in Thick (318851N)
- GLOBAL INDUSTRIAL 48L Plastic Park Bench With Backrest, Gray (240125GY)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate w/ Steel Trapezoid Legs, 48inW x 12inD x 17inH (695976T)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Gray (695743GY)
- GARDENCARE Cedar 27 in Wide 5 ft Cross Legged Picnic Table with 2 5 ft Backed Benches (GA623131)
- Global Industrial Patio Furniture