Shop All Workbenches
Global Industrial
96inW x 30inD Extra Long Production Workbench, Shop Top Square Edge, Gray
Mfr # 318913
Zoro # G011919282
product price: $1,400.99
/ea
Free Shipping & Returns
$1,400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 318913
- Zoro # G011919282
- Country of Origin China
- Category Workbenches
Description
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4inW x 20inD x 32inH featuring full length aluminum drawer pulls and smooth gliding nylon rollers. Inside drawer dimension are 13inW x 17-3/4inD x 5-1/2inH. Tempcore - 1-1/2in thick, 3/16in high grade hardboard on two sides w/45 lb. density particleboard core. Double electrical knockouts on legs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Fire Rated Security Safe, 1.23 cu ft, 90 lbs, 1 hr. Fire Rating (SFW123CS)
- ADIROFFICE 1.1 cu. ft. Steel Digital Depository Safe with Digital keypad, Black (ADI670-200-BLK)
- NEW AGE Rack, Dunnage, 24" x 24" x 12", Welded (2064)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 8 Deep (AMG WS-0830)
- GLOBAL INDUSTRIAL 72W x 30D Modular Workbench with 7 Drawers, ESD Laminate Safety Edge, Blue (711182)
- GLOBAL INDUSTRIAL Workbench Frame W/ Adjustable Leg, 69-5/8inW x 27-9/16inD, Blue (249603BL)
- GLOBAL INDUSTRIAL Bench-In-A-Box Cantilever Workbench, ESD Laminate Top, 60inWx30inD, Blue (B2334692)
- GLOBAL INDUSTRIAL 72 x 30 Pedestal Workbench, 4 Drawers, Maple Block Safety Edge, Gray (607683)
- GLOBAL INDUSTRIAL 30W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (493594)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge Complete Bench, Blue (319297BL)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RE3072)
- Global Industrial Workbenches