Shop All Workbenches
Global Industrial
96 x 36 Adjustable Height Workbench, Power Apron, Shop Top Square Edge Blue
Mfr # 253841BBLA
Zoro # G811863594
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 253841BBLA
- Zoro # G811863594
- Country of Origin China
- Category Workbenches
Description
This long lasting, high quality production workbench comes standard with rugged 2in square, 14 ga tubular steel height adjustable legs. Its legs adjust at 2in increments, and come with mounting hardware to attach to the bench top. This workbench is tested to withstand 5000 lbs capacity. The weight should be evenly distributed. It has a 1-1/2in thick shop top with standard square edge. The pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker and 13inL quick-disconnect power cord for power tools and other electric equipment. The workbench comes with adjustable leveling floor glides and leveling foot plates that allow floor anchoring. The workbench has a powder coat finish. It ensures quick and easy assembly. This workbench is ETL/cETL certified. This product has a limited warranty of 1 year.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 20 Long X 20 Deep (AMG WT-2020)
- KNAPE & VOGT John Sterling Bronze Bracket 12 Ga. 6 in. L 100 lb (RP-0087-6BRZ)
- PIG PIG Latching Drum Lid, Red (DRM821-RD)
- LITTLE GIANT Mobile Work Center, 35" H x 24" W x 42" L (3MW-2436-5TL)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Black (254635CBK)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 5 Drawers, Maple Butcher Block Square Edge, Blue (711152)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Steel Top, 120W x 34D, Gray (606764)
- GLOBAL INDUSTRIAL Bench-In-A-Box Cantilever Workbench, ESD Laminate Top, 60inWx30inD, Blue (B2334692)
- GLOBAL INDUSTRIAL Sloped Shop Desk w/ Pigeonhole Riser & Outlets, 34-1/2ftW x 30inD, Gray (254635GYKIT)
- GLOBAL INDUSTRIAL 72W x 30D Modular Workbench with 7 Drawers, ESD Laminate Safety Edge, Blue (711182)
- GLOBAL INDUSTRIAL Bench-In-A-Box Ergonomic Workbench, ESD Laminate Top, 60Wx30D, Blue (B2334696)
- Global Industrial Workbenches