Shop All Cabinet Workbenches
Global Industrial
96 x 30 Pedestal Workbench, 2 Drawers and Cabinet, Maple Square Edge, Gray
Mfr # 319030
Zoro # G011937996
product price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 30 in
- Height 33-3/4 in
- Workbench/Table Frame Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 319030
- Zoro # G011937996
- Country of Origin Multiple
- Category Cabinet Workbenches
Dimensions
Width | 96 in |
Depth | 30 in |
Height | 33-3/4 in |
Details
Workbench/Table Frame Material | Steel |
Color | Gray |
Item | Double Pedestal Workbench |
Workbench/Table Assembly | Unassembled |
Description
Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Pedestal-style base with drawers & cabinet. 96W x 30inD Workbench with 1-3/4in Thick Maple Square Edge Top 2 Drawer/Cabinet. Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Two drawers are 13.23inW x 18.11inD x 11.06inH. Cabinet includes an adjustable shelf, and a locking door with recessed handle and cylinder lock. Gray powder coat finish. Overall pedestal dimensions are 15-3/4inW x 20inD x 32inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2115-12)
- ZORO SELECT Structural Fitting, Shelf Tab, Aluminum, 1.25 in Pipe Size (2ZJ77)
- HONEY-CAN-DO BASKET CHRM 13.4X7.56"" (SHF-04056)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 8-1/2 in W, 34-3/4 in H, Stationary (581-95)
- GLOBAL INDUSTRIAL Mobile Drawer Workbench Cabinet w/ Steel Square Edge Top, 48W x 26D, Gray (253756)
- GLOBAL INDUSTRIAL Cabinet Workbench Pedestal W/Built-In Base (606959)
- DURHAM MFG Mobile bench cabinet, steel top, work surface, no doors, 4 drawers (3120-95)
- DURHAM MFG Mobile Workbench, 2000 lb, 52-3/4inL, 19inW (2211-DLP-6DR-RM-9B-95)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- LITTLE GIANT Bench Cabnet, Hardbrd Top, 2 Doors (MH3-LL-2D-2448)
- KNAACK STORAGEMASTER™ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Tan (49)
- Global Industrial Cabinet Workbenches