Shop All Workbenches
Global Industrial
96 x 30 Adjustable Height Workbench, Power Apron, Maple Square Edge Tan
Mfr # 606988BTNA
Zoro # G011863288
product price: $1,320.99
/ea
Free Shipping & Returns
$1,320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 96 in
- Color Tan
- Depth 30 in
- Height 29-3/4 to 35-3/4 in
- Workbench/Table Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 606988BTNA
- Zoro # G011863288
- Country of Origin Multiple
- Category Workbenches
Dimensions
Width | 96 in |
Depth | 30 in |
Height | 29-3/4 to 35-3/4 in |
Details
Item | Heavy Duty Workbench |
Color | Tan |
Workbench/Table Assembly | Unassembled |
Material | Steel |
Description
Long lasting, high quality production benches come standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. These workbenches are tested to withstand 5000 lb. capacity. Weight should be evenly distributed. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13inL quick-disconnect power cord for power tools and other electric equipment. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 72inW x 30inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty. Certification: ETL/cETL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Corner Connector, 2 Way, Width 1 In. (9220)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-1836)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SW)
- LAVI INDUSTRIES , Ball Finial, for 2" Tubing, Polished Brass (00-604/2)
- GLOBAL INDUSTRIAL Workbench w/ Laminate Top, 8 Drawers & 2 Cabinets, 72inW x 24inD, Gray (253772)
- GLOBAL INDUSTRIAL 48 x 30 Adj Height Workbench w/Drawer&Riser, Black-Birch Square Edge Top (319074BBK)
- GLOBAL INDUSTRIAL Adjustable Height Blue Workbench Square Tube Leg, Laminate Sq. Edge, 60inx30in (606976BL)
- GLOBAL INDUSTRIAL 48x24 Adj. Height Workbench, Square Tube Leg, Plastic Safety Edge BL (249405BL)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 36in, Flared Leg, Maple Butcher Block Square Edge (183436)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge Complete Bench, Blue (319297BL)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 72" W, 34" Height, 4000 lb. (DWB-3672-95)
- Global Industrial Workbenches