Shop All Workbenches
Global Industrial
96 x 30 Adj Height Workbench w/Drawer, Black- Shop Top Square Edge Top
Mfr # 319082ABK
Zoro # G011835780
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 319082ABK
- Zoro # G011835780
- Country of Origin China
- Category Workbenches
Description
Global Industrial™ workbenches are built to give you years of dependable performance, withstand years of heavy-duty use. 1-1/2in thick Shop Top is an economical and durable top, constructed of a high density particleboard core with clear lumbar edging and faced with 3/8in thick hard 62 lb. density custom resin board. Sanded smooth surface sealed for moisture resistance. Adjustable Height Legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Legs and all steel parts are undercoated for rust resistance and finished with scratch resistant Black powder coat. Bench height adjusts at 1-1/2in increments. Steel Drawer features a safety stop to prevent accidental spilling. Drawer has 2 mounting angle brackets for easy work bench installation on either the left or right hand side. Recessed handle with padlockable hasp for added security lock sold separately. Measures 18-1/4inW x 23-7/8inD x 5-3/8inH. Back and End Stops keep nuts, bolts, screws and other small parts and tools confined to the work surface, prevent them from rolling away. Bench stringer added stability, comes with mounting hardware to assemble legs to the bench top. Easy assembly. Bench Includes: Lockable Drawer. Back & End Stops. Bench Stringer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Starter Vertical Sheet Storage Rack, 36 in D, 48 in W, 4 Shelves, Blue (VHSR-4)
- ZORO SELECT Open Head Transport Drum, Steel, 10 gal, Lined, Black (CQ1002L)
- AKRO-MILS 300 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Gray (30287GREY)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 48 x 30in, Laminate Square Edge, Gray (601419)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench Square Tube Leg, Birch Square Edge Blue (318902BL)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 36in, Power Outlets, Phenolic Safety Edge, Tan (249425TN)
- GLOBAL INDUSTRIAL 72 x 30 Pedestal Workbench, 4 Drawers, Maple Block Safety Edge, Gray (607683)
- GLOBAL INDUSTRIAL Bench-In-A-Box Standard Workbench, Plastic Laminate Top, 60Wx30D, Beige (B2334705)
- GLOBAL INDUSTRIAL Complete Industrial Workbench With Plastic Laminate Square Edge, 60in x 30in (606929)
- SJOBERGS Work Bench Combo with SM04 Cabinet and Elite Accessories Kit, 23-5/8" W, Working: 35-7/16" Height (SJO-99402K)
- Global Industrial Workbenches