Shop All Outdoor Benches
Global Industrial
96 Perforated Metal Outdoor Picnic Bench with Backrest, Green
Mfr # 262077GN
Zoro # G608591693
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$613.99
Free 30-Day Returns
Key Features
- Material Perforated Metal
- Overall Height 33 in
- Color Green
- Width (In.) 24 in
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 262077GN
- Zoro # G608591693
- UPC # 707022437943
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 33 in |
Width (In.) | 24 in |
Length | 96 in |
Details
Item | Backed Bench |
Material | Perforated Metal |
Color | Green |
Assembly | Required |
Description
Benches are made using heavy-gauge perforated metal with a green thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air filter (73111GS)
- CHAPIN 2 gal. Premier Series Pro Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42" Hose Length (1253)
- PLAYBERG Wooden Folding Portable Toilet Seat for Camping and Hiking with Backrest (QI004419)
- STENS Spindle Assembly For Mtd 753-05319 , 285-110 (285-110)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Green (277154GN)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Green (262075GN)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Black (262075BK)
- GLOBAL INDUSTRIAL Locker Room Bench, Hardwood With Steel Tube Pedestal Legs, 48 x 9-1/2 x 17 (493701)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Blue (695742BL)
- Global Industrial Outdoor Benches