Shop All Outdoor Benches
Global Industrial
96 Perforated Metal Outdoor Picnic Bench with Backrest, Gray
Mfr # 262077GY
Zoro # G608610752
product price: $647.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$647.99
Free 30-Day Returns
Key Features
- Material Perforated Metal
- Overall Height 33 in
- Color Gray
- Width (In.) 24 in
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 262077GY
- Zoro # G608610752
- UPC # 707022437950
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 33 in |
Width (In.) | 24 in |
Length | 96 in |
Details
Item | Backed Bench |
Material | Perforated Metal |
Color | Gray |
Assembly | Required |
Description
Benches are made using heavy-gauge perforated metal with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Muffler Kit, For Use With 11K738, 11K739 (24 786 06-S)
- RICHELIEU HARDWARE 90° Post-to-Glass/Wall-to-Glass Magnetic Pool Gate Latch, Stainless Steel (PGLSQPG170)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-20X40)
- FIMCO Sprayer Parts, Plastic/Stainless Steel (7772099)
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench, Black (436977BK)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Green (262075GN)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Blue (262075BL)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate w/ Steel Tube Pedestal Legs, 36inW x 12inD x 17inH (695975S)
- GLOBAL INDUSTRIAL Trapezoid Legs for Plastic Locker Room Bench, Stainless Steel, Each (B490841)
- GLOBAL INDUSTRIAL Tri-Stand Chain Vise, 1/2in, 6in Pipe Capacity (604081)
- DESIGN TOSCANO Brawny Black Bear Bench Sculpture (NE160017)
- Global Industrial Outdoor Benches