Shop All Outdoor Benches
Global Industrial
96 Perforated Metal Outdoor Flat Bench, Blue
Mfr # 262076BL
Zoro # G908611459
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Perforated Metal
- Overall Height 18 in
- Width (In.) 14-1/2 in
- Color Blue
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 262076BL
- Zoro # G908611459
- UPC # 707022437882
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 18 in |
Width (In.) | 14-1/2 in |
Length | 96 in |
Details
Item | Flat Bench |
Material | Perforated Metal |
Color | Blue |
Assembly | Required |
Description
Benches are made using heavy-gauge expanded metal mesh with a black thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC Two-in-One Insect Zapper (PBZ)
- NATIONAL HARDWARE Gate Latch White (N262-105)
- DAYTON Pool/Spa Filter, Cartridge, 31 11/16 Hi (4VMN6)
- FAN-TASTIC VENT Fan-Tastic Vent K1020-81 Cover - Opaque White (K1020-81)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Green (262075GN)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Gray (695743GY)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Green (695742GN)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Red (262077RD)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Perforated Metal, Blue (695744BL)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Picnic Bench with Backrest, Black (694557BK)
- ZORO SELECT Outdoor Bench, 72 in. L, 16-3/8 in. H, Grn (4HUU7)
- Global Industrial Outdoor Benches