Shop All Outdoor Benches
Global Industrial
96 Perforated Metal Outdoor Flat Bench, Black
Mfr # 262076BK
Zoro # G708611475
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Perforated Metal
- Overall Height 18 in
- Color Black
- Width (In.) 14-1/2 in
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 262076BK
- Zoro # G708611475
- UPC # 707022437875
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 18 in |
Width (In.) | 14-1/2 in |
Length | 96 in |
Details
Item | Flat Bench |
Material | Perforated Metal |
Color | Black |
Assembly | Required |
Description
Benches are made using heavy-gauge expanded metal mesh with a black thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND ELECTRONICS RV/Trailer License Plate Bracket, Plastic, W/Light, White (CMD-003-70P)
- RAIN BIRD Shut Off Valve, Black (BVAL501-S)
- SILKY SAWS Silky PocketBoy Curve Professional Saw 170mm (726-17)
- LOGO BRANDS Carolina Panthers 24 Can Cooler (605-63)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 30inD x 1-1/2in Thick (318851N)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 96inW x 36inD x 1-1/2in Thick (318856N)
- GLOBAL INDUSTRIAL 72L Outdoor Steel Slat Park Bench without Back, Gray (262113GY)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate Top with Steel Base, 96x12x18 (702910)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Green (262076GN)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Gray (262075GY)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 60inW x 30inD x 1-1/2in Thick (318850N)
- Global Industrial Patio Furniture