Shop All Ceiling Fans
Global Industrial
96 Industrial Ceiling Fan, 6 Speeds with Controller, Matte Black
Mfr # 293048
Zoro # G608641060
original price:
$885.99
13% off
new price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Fan Blade Color Black
- Includes 6" Downrod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293048
- Zoro # G608641060
- UPC # 707022435833
- Country of Origin China
- Category Ceiling Fans
Details
Voltage | 120 |
Fan Blade Color | Black |
Includes | 6" Downrod |
Description
Powered by a 1/16 HP,120V, 6 speed DC motor that generates up to 17,018 CFM with 9 aluminum blades. This industrial ceiling fan has the power to move large amounts of air in large spaces. In utilizing the DC Motor, the ceiling fan operates cooler and much quieter than a traditional AC Motor. You can expect energy savings of up to 50% and a longer lifespan. Included with the fan is a remote control for ease of operation with 6 speeds and reverse direction, as well as mounting hardware, and a 6 downrod. UL, cUL listed and meets OSHA standards for indoor use. For maximum airflow effectiveness, it is suggested to mount the fan at least 10 feet and not more than 25 feet above the ground.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS CLASSIC REG 4x10" W/DMP PB (A03-R2410-605)
- ALL-FILTERS 12X24X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (12241.8 6PK)
- IDEAL Feed-Thru RJ-45 Installation Kit (33-507)
- MRCOOL 12K BTU 230V 20.5 SEER Ductless Mini-Split Heat Pump System (A-12-HP-230C)
- GLOBAL INDUSTRIAL 12ft HVLS Ceiling Fan, BLDC Motor, 165600 CFM, 208/240V (293042)
- GLOBAL INDUSTRIAL 72 Industrial Ceiling Fan, 6 Speeds with Controller, Matte Black (293047)
- GLOBAL INDUSTRIAL 56 Industrial Ceiling Fan, 4 Speed, 8350 CFM, 120V, White (293103)
- GLOBAL INDUSTRIAL 108 Industrial Ceiling Fan, 6 Speed with Control, Matte Black (293049)
- GLOBAL INDUSTRIAL 16ft HVLS Ceiling Fan, BLDC Motor, 199680 CFM, 208/240V (293044)
- GLOBAL INDUSTRIAL 30in Outdoor Rated Industrial Ceiling Mount Fan, 2 Speed, 8,400 CFM, 3/10 HP (293059)
- MAXX AIR Industrial Ceiling Fan, 1 Phase, 120 V (ICF96UPS)
- Global Industrial Ceiling Fans