Shop All Strut Channel Accessories
Global Industrial
90° Gusseted Fitting, 7 Hole, Electro-Galvanized, 1-5/8 x 4
Mfr # 713121
Zoro # G508596040
product price: $11.89
/ea
Sold in multiples of 5 for $59.45
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Conduit Size 1/5/2008
- Material Astm A635
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 713121
- Zoro # G508596040
- UPC # 707022353144
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1/5/2008 |
Length | 4 in |
Details
Color | Silver |
Material | Astm A635 |
Description
Gusseted Fitting is used for Unistrut framing system installation applications. Fitting is made with an electro-galvanized zinc for lasting durability. Fittings are punch-press made and conform to ASTM specifications. Electro-galvanized zinc deposited on part in electroplating process.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Hole Conduit Strap, PVC, 3.1 In. L (5133733)
- HUBBELL GFCI Rceptcle, Commer., 15A, 0.5 HP (GFSPST15W)
- SCHNEIDER ELECTRIC Pendant Station Contact 240Vac 3A Xac (XENB1181)
- ECLIPSE Punchdown Tool, w/66 and 110 Blades (CP-3150)
- GLOBAL INDUSTRIAL 1-5/8 Channel Nut, Electro-Galvanized, 1/4-20 (713102)
- GLOBAL INDUSTRIAL 4 Hole 90° Fitting, Electro-Galvanized, 1-5/8 (713118)
- GLOBAL INDUSTRIAL 1-5/8 Channel Nut, Electro-Galvanized, 3/8-16 (713103)
- FLEX-STRUT Angle, Hole-Long Slot, 6-7/8x1-7/8 (FS-5108 E/G)
- ZORO SELECT Channel Rigid Pipe Clamp, 4 In, Gold, PK10 (V110 4Y)
- FLEX-STRUT Channel Nut, Regular Spring, #10/32 (FS-1032RS E/G)
- FLEX-STRUT Gusset Wing Connection, 10-Hole, 2-Way (FS-5528 E/G)
- Global Industrial Strut Channel Accessories