Shop All Warehouse Corner & Wall Protectors
Global Industrial
90-Degree Rounded Corner Bumper Guard, Type A, Black/Yellow, 39-3/8L
Mfr # 670669
Zoro # G308658184
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-9/16 in
- Height 1 in
- Color Black/Yellow
- Material Polyurethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670669
- Zoro # G308658184
- UPC # 707022489522
- Country of Origin China
- Category Warehouse Corner & Wall Protectors
Dimensions
Width | 1-9/16 in |
Height | 1 in |
Details
Color | Black/Yellow |
Material | Polyurethane Foam |
Description
Protect walls from incurring damage and employees from hazardous edges. These bumper guards protect surfaces and reduce impact and feature adhesive strips for easy application that is long-lasting. The bright yellow and black coloring offers an effective warning system. The 90-degree cut-out is ideal for wall corners, shelving, and other right-angle surfaces. A protective foil cover ensures colors don't wear off even after heavy use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear (999-00129)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A6E10B4C1P6)
- ZORO SELECT Dock Bumper, 12x6x20 In., Rubber (26W586)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 1500 lb Capacity Glass-Filled (PLDL-HD-4-8GFN)
- GLOBAL INDUSTRIAL 2D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each (708373)
- GLOBAL INDUSTRIAL Shelf Bumper Guard, Type G, 39-3/8L, Yellow & Black (670672)
- GLOBAL INDUSTRIAL Edge Bumper Guard, Type B, 39-3/8L, Yellow & Black (670670)
- GLOBAL INDUSTRIAL 90-Degree Flat Corner Bumper Guard, Type H+, Black/Yellow, 39-3/8L (670667)
- GLOBAL INDUSTRIAL Heavy Duty Corner Guard, Rounded, 31L, Yellow/Black (708112)
- GLOBAL INDUSTRIAL 3D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each (708374)
- KNUFFI Edge Guard, Pentagon, Black (60-6820-3)
- Global Industrial Warehouse Corner & Wall Protectors