Shop All Warehouse Corner & Wall Protectors
Global Industrial
90-Degree Flat Shelf Bumper Guard, Type E, Black/Yellow, 39-3/8L
Mfr # 670671
Zoro # G108658186
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Color Black/Yellow
- Material Polyurethane Foam
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670671
- Zoro # G108658186
- UPC # 707022489546
- Country of Origin China
- Category Warehouse Corner & Wall Protectors
Dimensions
Width | 1 in |
Height | 1 in |
Details
Color | Black/Yellow |
Material | Polyurethane Foam |
Description
Protect walls from incurring damage and employees from hazardous edges. These bumper guards protect surfaces and reduce impact and feature adhesive strips for easy application that is long-lasting. The bright yellow and black coloring offers an effective warning system. The 90-degree cut-out is ideal for wall corners, shelving, and other right-angle surfaces. A protective foil cover ensures colors don't wear off even after heavy use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Bungee Cords, PK20 (6320)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 6 in W, Nylon, Yellow (EET4-906-8)
- WERNER 12 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7410)
- WARN INDUSTRIES Warn® 4000 DC Powered 4000 Lb. Cap. 12V Trailer Loading Utility Winch 94000 (94000)
- GLOBAL INDUSTRIAL Shelf Bumper Guard, Type G, 39-3/8L, Yellow & Black (670672)
- GLOBAL INDUSTRIAL 3D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each (708374)
- GLOBAL INDUSTRIAL Heavy Duty Corner Guard, Rounded, 31L, Yellow/Black (708112)
- GLOBAL INDUSTRIAL 90-Degree Rounded Corner Bumper Guard, Type A, Black/Yellow, 39-3/8L (670669)
- GLOBAL INDUSTRIAL 31L Rubber Corner Guard 90, Medium Duty (708113)
- GLOBAL INDUSTRIAL Edge Bumper Guard, Type B, 39-3/8L, Yellow & Black (670670)
- VESTIL Bumper, 2 in. Overall L (M-Bump)
- Global Industrial Warehouse Corner & Wall Protectors