Shop All Warehouse Corner & Wall Protectors
Global Industrial
90-Degree Flat Corner Bumper Guard, Type H, Black/Yellow, 39-3/8L
Mfr # 670668
Zoro # G508658182
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Height 1-7/8 in
- Material Polyurethane Foam
- Width 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670668
- Zoro # G508658182
- UPC # 707022489515
- Country of Origin China
- Category Warehouse Corner & Wall Protectors
Dimensions
Height | 1-7/8 in |
Width | 1-7/8 in |
Details
Color | Black/Yellow |
Material | Polyurethane Foam |
Description
Protect walls from incurring damage and employees from hazardous edges. These bumper guards protect surfaces and reduce impact and feature adhesive strips for easy application that is long-lasting. The bright yellow and black coloring offers an effective warning system. The 90-degree cut-out is ideal for wall corners, shelving, and other right-angle surfaces. A protective foil cover ensures colors don't wear off even after heavy use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A1E30B4C1P6)
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity (240192)
- ZORO SELECT Kingpin Swivel Caster, Nylon, 2 in., 165 lb (LRA-POA 50G-FI)
- ALL MATERIAL HANDLING Badger Lever Hoist 0.75t-10'Lift (LC008-10Z)
- GLOBAL INDUSTRIAL Surface Bumper Guard, Type C, 39-3/8L, Yellow & Black (670673)
- GLOBAL INDUSTRIAL Shelf Bumper Guard, Type G, 39-3/8L, Yellow & Black (670672)
- GLOBAL INDUSTRIAL 3D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each (708374)
- GLOBAL INDUSTRIAL 90-Degree Flat Corner Bumper Guard, Type H+, Black/Yellow, 39-3/8L (670667)
- GLOBAL INDUSTRIAL 90-Degree Rounded Corner Bumper Guard, Type A, Black/Yellow, 39-3/8L (670669)
- GLOBAL INDUSTRIAL Edge Bumper Guard, Type B, 39-3/8L, Yellow & Black (670670)
- KNUFFI Corner Guard, Rounded, Black (60-6785)
- Global Industrial Warehouse Safety Guards & Protectors