Shop All Folding Security Gates
Global Industrial
8'W Double Folding Security Gate, 8'H
Mfr # 968102
Zoro # G308620860
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$649.99
Free 30-Day Returns
Key Features
- Height 6-1/2 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 968102
- Zoro # G308620860
- UPC # 707022338660
- Country of Origin China
- Category Folding Security Gates
Dimensions
Height | 6-1/2 in |
Details
Color | Gray |
Material | Steel |
Description
Folding security gates are made with strong 3/4 14 gauge channel steel. These rolling security gates have an exclusive non-interference design that preserves the integrity of durable gray powder coat finish for a longer life. Zinc-plated rivets help prevent corrosion. Barricade security gates come complete with smooth rolling wheels and a padlock lug lock sold separately. Double Folding Security Gates have a cane bolt that holds left half in position, or both halves may be opened for full access. Gates can be either recess or surface mounted and allow easy installation hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll Pin, 4 x 20mm (D605)
- DEWALT 4 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-04)
- DAYTON Pallet Jack, w/Hand Brake, Cap 5500 lb (12U123)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 5000 lb (12EEX12)
- GLOBAL INDUSTRIAL 16'W Double Folding Security Gate, 8'H (968118)
- GLOBAL INDUSTRIAL 10'W Double Folding Security Gate, 8'H (968106)
- GLOBAL INDUSTRIAL 12'W Double Folding Security Gate, 8'H (968110)
- GLOBAL INDUSTRIAL 7-1/2'W Single Folding Security Gate, 6-1/2'H (968144)
- GLOBAL INDUSTRIAL 5-1/2'W Single Folding Security Gate, 5'H (968130)
- GLOBAL INDUSTRIAL 16'W Double Folding Security Gate, 6-1/2'H (968116)
- ILLINOIS ENGINEERED PRODUCTS. Folding Security Gate 6'Hx12'W In-Use (XL1265)
- Global Industrial Dock Gates & Doors