Shop All Picnic Tables
Global Industrial
8ft Rectangular Picnic Table, Expanded Metal, Red
Mfr # 277153RD
Zoro # G811865673
product price: $987.99
/ea
Free Shipping & Returns
$987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277153RD
- Zoro # G811865673
- UPC # 707022034968
- Country of Origin China
- Category Picnic Tables
Description
Evenly-distributed & robust weight capacity of 1000 lbs. Galvanized steel frame with a zinc-rich black powder coat finish offers a strong defense against the elements. Tabletop accepts an umbrella pole up to 1-1/2in diameter. Need a place to kick back outdoors? Provide a place to sit, relax, or eat with The Global Industrial™ 8ft Rectangular Outdoor Steel Picnic Table in Red. This commercial picnic table is ideal for providing high-traffic areas with seating a place to sit, such as parks, campuses, school yards, and more. Each table is made using heavy-gauge metal mesh material with a durable thermoplastic coating on both the benches and tabletop with corners that are beveled for safety. This protective coating creates presents a smooth, high-gloss surface that stays cool-to-the-touch, allowing comfortable seating on even the sunniest days. The thermoplastic coating is designed to resist fading, mold, and vandalism; and will also help ensure maintenance-free durability through years of high-traffic usage. Its galvanized steel frame is shielded treated with a zinc-rich black powder coat finish that provides rust-prevention and resilience against the elements. The additional zinc-rich layer also offers an extra superior coating to withstand corrosion in any environment. Mounting tabs allow anchoring to the ground for stability and security. 7-Year Limited Warranty. Table top dimensions:96inL x 30inW x 29-1/2inH. Bench dimensions: 12inD x 17inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 12 ft x 20 ft 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1220)
- CHAPIN 2 gal. Clean N Seal Deck Sprayer, Polyethylene Tank, Fan Spray Pattern, 34" Hose Length (25022)
- MTD Tube-Extension 8 D (731-2299A)
- MSI Amazon Multi 0.5 Cu. Ft . 3 Cm To 6 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0152)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Gray (277150KGY)
- GLOBAL INDUSTRIAL 6' Rectangular Expanded Metal Outdoor Table, Black (277560BK)
- GLOBAL INDUSTRIAL 8' Rectangular Picnic Table, Surface Mount, Gray 96 Long (277153GY)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Green (277151KGN)
- GLOBAL INDUSTRIAL 46 Expanded Metal Square Picnic Table, Gray (277151GY)
- GLOBAL INDUSTRIAL 46in Square Picnic Table with Backrests, Expanded Metal, Gray (695965GY)
- GLOBAL INDUSTRIAL 6' Folding Plastic Picnic Table, Green (695769GN)
- Global Industrial Outdoor Tables