Shop All Picnic Tables
Global Industrial
8ft Picnic Table, ADA Compliant, Expanded Metal, Green
Mfr # 695289GN
Zoro # G011865091
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Expanded Metal
- Overall Width 60 in
- Assembled/Unassembled Unassembled
- Depth 96 in
- Height 29-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 695289GN
- Zoro # G011865091
- UPC # 707022033503
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 60 in |
Depth | 96 in |
Height | 29-1/2 in |
Details
Item | Compliant Table |
Tabletop Material | Expanded Metal |
Color | Green |
Assembled/Unassembled | Unassembled |
Description
96in ADA Expanded Metal Picnic Table, Green - 695289GN. These picnic tables pass ADA compliance and feature two 72inL benches with a 96inL tabletop to accept wheelchair seating arrangements on either side of the table. Handicap accessible picnic tables are made using 13 gauge expanded metal mesh with a thermoplastic coating on benches and tabletop. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Rugged galvanized tubular steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench and table corners are beveled for safety. Tabletop features an opening to accept an umbrella pole of up to 1-1/2in diameter. ADA tables include 24in of clearance on either tableside and are ideal for high-traffic seating areas in parks, campuses, snack bars and more. Overall Dimensions: 96inL x 60inW x 30inH. Tabletop Dimensions: 96inL x 30inW x 30inH. Seat Dimensions: 72inL x 11-1/2inW x 16-1/2inH.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROY-BILT Tiller, Counter Rotating Tine, 208cc, 16" (SUPER BRONCO)
- GOPOWERBIKE Electric Bike, GoEagle (B707)
- KRAFT TOOL Asphalt Rake, Magnesium, 43 Tines, 7 ft. (GG627)
- CS UNITEC Round Point Shovel, Aluminum Bronze Blade, 29-1/2 in L (EX1006D-280A)
- GLOBAL INDUSTRIAL 46 Expanded Metal Round Picnic Table, Gray (277150GY)
- GLOBAL INDUSTRIAL 6' Rectangular Expanded Metal Outdoor Table, Black (277560BK)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Red (277150KRD)
- GLOBAL INDUSTRIAL 46in Square Picnic Table with Backrests, Expanded Metal, Black (695965BK)
- GLOBAL INDUSTRIAL 4ft Rectangular Kids Picnic Table, Expanded Metal, Red (695485KRD)
- GLOBAL INDUSTRIAL 6ft Rectangular Picnic Table, Perforated Metal, Green (694553GN)
- ULTRASITE Picnic Table, Gray, 72 in. W, Rectangular (PB 6GRAPARKP)
- Global Industrial Picnic Tables