Shop All Picnic Tables
Global Industrial
8ft Picnic Table, ADA Compliant, Expanded Metal, Blue
Mfr # 695289BL
Zoro # G011864681
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Expanded Metal
- Overall Width 60 in
- Depth 96 in
- Assembled/Unassembled Unassembled
- Height 29-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 695289BL
- Zoro # G011864681
- UPC # 707022033497
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 60 in |
Depth | 96 in |
Height | 29-1/2 in |
Details
Item | Compliant Table |
Tabletop Material | Expanded Metal |
Color | Blue |
Assembled/Unassembled | Unassembled |
Description
96in ADA Expanded Metal Picnic Table, Blue - 695289BL. These picnic tables pass ADA compliance and feature two 72inL benches with a 96inL tabletop to accept wheelchair seating arrangements on either side of the table. Handicap accessible picnic tables are made using 13 gauge expanded metal mesh with a thermoplastic coating on benches and tabletop. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Rugged galvanized tubular steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench and table corners are beveled for safety. Tabletop features an opening to accept an umbrella pole of up to 1-1/2in diameter. ADA tables include 24in of clearance on either tableside and are ideal for high-traffic seating areas in parks, campuses, snack bars and more. Overall Dimensions: 96inL x 60inW x 30inH. Tabletop Dimensions: 96inL x 30inW x 30inH. Seat Dimensions: 72inL x 11-1/2inW x 16-1/2inH.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Cover, Grill, Patio Kettle BBQ, Beige (73422)
- LITTLE GIANT Duraflex Plastic Bucket (P8GREEN)
- GOZNEY Brown Grill Cover (AA1788)
- JONATHAN GREEN & SONS 5M Glut Weed Preventer (11591)
- GLOBAL INDUSTRIAL In Ground Anchor Kit For Grass (695771)
- GLOBAL INDUSTRIAL 8' Rectangular Picnic Table, Surface Mount, Gray 96 Long (277153GY)
- GLOBAL INDUSTRIAL 46 Round Perforated Metal Outdoor Picnic Table, 84W x 84D Overall, Black (262078BK)
- GLOBAL INDUSTRIAL 46 Expanded Metal Round Picnic Table, Gray (277150GY)
- GLOBAL INDUSTRIAL Replacement Hardware for Tan Plastic Picnic Table Top (RP3008)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Green (277151KGN)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- Global Industrial Picnic Tables