Shop All Outdoor Benches
Global Industrial
8ft Outdoor Steel Flat Bench, Expanded Metal, Red
Mfr # 277157RD
Zoro # G811835027
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Expanded Metal
- Overall Height 18 in
- Width (In.) 14-1/2 in
- Color Red
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277157RD
- Zoro # G811835027
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 18 in |
Width (In.) | 14-1/2 in |
Length | 96 in |
Details
Item | Flat Bench |
Material | Expanded Metal |
Color | Red |
Assembly | Unassembled |
Description
Premium All Steel Metal Mesh Benches are ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge expanded metal mesh with a red thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Rugged galvanized tubular steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. 96inL x 14-1/2inW x 18inH. 7 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EIJKELKAMP One-piece Clay Auger, 2 3/4" (7cm) (010101071)
- ALLIED PRECISION Water Wiggler (4WW)
- JOBES ROSE & FLWR FOOD 4# (09426)
- MTD Plug Asm-Mulch Hin (987-02516A)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Black (262076BK)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Black (262077BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Black (695741BK)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Green (262075GN)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Red (262075RD)
- SEASONAL TRENDS Glider Bench Decorative Steel (XG239)
- Global Industrial Outdoor Benches