Shop All Outdoor Benches
Global Industrial
8ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Red
Mfr # 277155RD
Zoro # G011835117
original price:
$666.99
7% off
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Expanded Metal
- Overall Height 33 in
- Width (In.) 24 in
- Color Red
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 277155RD
- Zoro # G011835117
- UPC # 707022035002
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 33 in |
Width (In.) | 24 in |
Length | 96 in |
Details
Item | Backed Bench |
Material | Expanded Metal |
Color | Red |
Assembly | Unassembled |
Description
Commercial Outdoor All Steel Metal Mesh Benches are ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge expanded metal mesh with a red thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. 96inL x 24inW x 33inH. 7 Years Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Pro Low, Semi Chisel Chain, 14", 50 DL (T50)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04PTV)
- DRAMM Rainselect 9 Spray Aluminum Watering Wand (7806698)
- BE PRESSURE SUPPLY Gutter Cleaner Attachment - 1/4" Plug Inlet (85.400.007)
- GLOBAL INDUSTRIAL 6ft Park Bench w/ Backrest, Tan (240126TN)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 36inD x 1-1/2in Thick (318855N)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Red (262076RD)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Gray (695741GY)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate w/ Steel Tube Pedestal Legs, 36inW x 12inD x 17inH (695975S)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, 330 lb x 0.1 lb, RS-232 Interface (412674)
- CREEKVINE DESIGNS 5 ft. Cedar Royal Country Hearts Porch Swing with Stand (WF1015A50CVD)
- Global Industrial Patio Furniture