Shop All Outdoor Benches
Global Industrial
8ft Outdoor Steel Bench w/ Backrest, Expanded Metal, In Ground Mount, Blue
Mfr # 277155IBL
Zoro # G511835037
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277155IBL
- Zoro # G511835037
- Country of Origin China
- Category Outdoor Benches
Description
Heavy-gauge perforated metal seat and back. Thermoplastic finish resists fading, mold and vandalism. Black powder coated galvanized steel frame. In-ground mounting adds stability and security. Global Industrial™ commercial outdoor in-ground steel benches are ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge perforated metal with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. In-ground mounting keeps the bench securely in place. 7 Years Limited Warranty. Overall Dimensions: 96inL x 23inW x 51inH. Seat Dimensions: 96inL x 12inW x 18inH. Tubular Legs: 36inH approximately 18in installed under ground. Mounting Type: in-ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Lighter Fuel, 12 oz, for use in all Windproof Lighters (12FC)
- A & I PRODUCTS Double V-Belt (5/8" X 71") 11" x1.5" x1.5" (A-BB68)
- WAKEMAN Collapsible Ice Bucket - 10-Liter Portable Multi-Use Basin for Camping by Green (75-CMP1036)
- BRIGGS & STRATTON Cylinder Head Gasket (796584)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Green (277154GN)
- GLOBAL INDUSTRIAL 72 Picnic Bench With Backrest, Gray (694557GY)
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench, Black (436977BK)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Green (262076GN)
- GLOBAL INDUSTRIAL 96L Expanded Metal Mesh Bench w/Back Rest, Gray (277155GY)
- GLOBAL INDUSTRIAL 8ft Outdoor Bench, Backless, Vertical Steel Slat, Black (262114BKKD)
- GARDENISED Gardenised Outdoor Black Steel Swing, Powder Coated Glider Bench, Loveseat Lawn Rocker Bench for Yard, Patio, Garden and Deck (QI003392)
- Global Industrial Patio Furniture