Shop All Outdoor Benches
Global Industrial
8ft Outdoor Steel Bench w/ Backrest, Expanded Metal, In Ground Mount, Black
Mfr # 277155IBK
Zoro # G511835051
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Expanded Metal
- Overall Height 51 in
- Color Black
- Width (In.) 23 in
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277155IBK
- Zoro # G511835051
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 51 in |
Width (In.) | 23 in |
Length | 96 in |
Details
Item | Backed Bench |
Material | Expanded Metal |
Color | Black |
Assembly | Unassembled |
Description
Heavy-gauge perforated metal seat and back. Thermoplastic finish resists fading, mold and vandalism. Black powder coated galvanized steel frame. In-ground mounting adds stability and security. Global Industrial™ commercial outdoor in-ground steel benches are ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge perforated metal with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. In-ground mounting keeps the bench securely in place. 7 Years Limited Warranty. Overall Dimensions: 96inL x 23inW x 51inH. Seat Dimensions: 96inL x 12inW x 18inH. Tubular Legs: 36inH approximately 18in installed under ground. Mounting Type: in-ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Clutch X 39. (946-0898)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- BEST GARDEN 3/4 In. Brass Mid-Hose Mender (GB-013)
- SERENELIFE Foldable Kick Scooter, SLTS46 (SLTS46)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Green (262075GN)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Picnic Bench with Backrest, Black (694557BK)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Black (277154BK)
- GLOBAL INDUSTRIAL Locker Room Bench, Hardwood With Steel Tube Pedestal Legs, 48 x 9-1/2 x 17 (493701)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Red (695742RD)
- FROG FURNISHINGS Gray 6' Sport Bench (PB 6GRASPOE)
- Global Industrial Patio Furniture