Shop All Outdoor Benches
Global Industrial
8ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Black
Mfr # 277155BK
Zoro # G511835068
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Expanded Metal
- Overall Height 33 in
- Color Black
- Width (In.) 24 in
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277155BK
- Zoro # G511835068
- UPC # 707022030809
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 33 in |
Width (In.) | 24 in |
Length | 96 in |
Details
Item | Backed Bench |
Material | Expanded Metal |
Color | Black |
Assembly | Unassembled |
Description
Commercial Outdoor All Steel Metal Mesh Benches are ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge expanded metal mesh with a black thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. 96inL x 24inW x 33inH. 7 Years Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER DFW-20 Corded Rubber Pail 20 qt. (MI10124)
- STENS New 430-810 Pto Switch For Scag 61 In. And 72 In. Hydraulic Drive 3-Wheel Riders; 36 In. (430-810)
- CAMCO Drinking Water Hose 10' (22823)
- BRIGGS & STRATTON Engine Gasket Set (496659)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Red (695741RD)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 30inD x 1-1/2in Thick (318851N)
- GLOBAL INDUSTRIAL Locker Room Bench, Hardwood With Steel Tube Pedestal Legs, 48 x 9-1/2 x 17 (493701)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Green (695741GN)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Black (262077BK)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 60inW x 30inD x 1-1/2in Thick (318850N)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx84L (CRB1284)
- Global Industrial Outdoor Benches