Shop All Outdoor Benches
Global Industrial
8ft Outdoor Bench with Back, Vertical Steel Slat, Black
Mfr # 694855BKKD
Zoro # G311835169
product price: $872.99
/ea
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Slat
- Overall Height 31 in
- Width (In.) 26 in
- Color Black
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 694855BKKD
- Zoro # G311835169
- UPC # 707022495707
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 31 in |
Width (In.) | 26 in |
Length | 96 in |
Details
Item | Backed Bench |
Material | Steel Slat |
Color | Black |
Assembly | Unassembled |
Description
Pre-drilled mounting holes for surface mounting. Perfect for outdoor grounds and parks. Slatted design helps prevent moisture buildup or standing water. The Global Industrial™ 8ft Outdoor Bench with Back is a heavy-duty commercial bench that is ideal for schools, summer camps, or any outdoor environment requiring seating. Finished in outdoor powder coating, this 5/16in thick, heavy-duty steel durable bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes allow the option to mount to any surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES 4T Manure Fork (74102)
- LOGO BRANDS Chicago Bears Big Boy Chair (606-11)
- ZIPPO Zippo Fire Starter Combo Kit (40900)
- MTD Carburetor Zama (753-06288)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Red (695741RD)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Green (277154GN)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Gray (695741GY)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Blue (695741BL)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Black (277154BK)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Black (262076BK)
- GT GRANDSTANDS BY ULTRAPLAY 8' Aluminum Park Bench Without Back, Portable and/or Surface Mount (BE-DE00800)
- Global Industrial Outdoor Benches