Shop All Magnetic Pickup Tools
Global Industrial
84W Hang-Type Magnetic Sweeper With Forklift Hanger
Mfr # 641802
Zoro # G009146423
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hang-Type
- Width 84 in
- Height to Hoist Hook 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641802
- Zoro # G009146423
- UPC # 707022454001
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Width | 84 in |
Height to Hoist Hook | 3 |
Details
Type | Hang-Type |
Description
Simple-to-use magnetic sweeper automatically picks up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Eyebolts allow easy hanging from nearly any vehicle chains not included. Features fork pockets for easy forklift attachment. Made with heavy gauge steel and aluminum. Magnetic sweepers easily mounts on vehicles and forklifts in under a minute. Magnetic sweepers help reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Removes shard objects from highways, parking lots, airports, runways and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Mandrel, Hardened Steel, 1/4-20 (PNT600-01-420)
- CRESCENT NICHOLSON 4" Flat Double Cut Smooth File - Boxed (03434NN)
- PROTO 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 3/4 in L (J4770R-1/4)
- PLATT Black Blow-Molded Case, 21"L x 8"W x 2-1/2"D (801)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter, 16 lb. Pull (641792)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter, 15 lb. Pull (641794)
- GLOBAL INDUSTRIAL 11W Magnetic Nail Sweeper With Release (641790)
- GLOBAL INDUSTRIAL 36W Magnetic Floor Sweeper (641778)
- GLOBAL INDUSTRIAL 36W Hang-Type Magnetic Sweeper With Forklift Hanger (641798)
- GLOBAL INDUSTRIAL 30W Heavy Duty Magnetic Sweeper With Release Lever (641796)
- PERFORMANCE TOOL TELESCOPING MAGNETIC PICKUP (PTW3234)
- Global Industrial Magnetic Pickup Tools