Shop All Shower & Bathtub Parts
Global Industrial
84 Outdoor Water Shower, 2 Nozzles and 2 Push Buttons, Stainless Steel
Mfr # 670434
Zoro # G308663034
product price: $1,695.99
/ea
Free Shipping & Returns
$1,695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 84 in
- Width (In.) 12 in
- Material Stainless Steel
- Color Silver
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670434
- Zoro # G308663034
- UPC # 707022433235
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 84 in |
Width (In.) | 12 in |
Length | 12 in |
Details
Material | Stainless Steel |
Color | Silver |
Description
Includes 2 Nozzles and 2 Push Buttons in a beautiful chrome finish.It includes 2.5mm thickness Stainless Steel and a 4mm thickness base for sturdiness and durability. Includes 100% lead-free waterways.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 3 ft Non-Threaded Black Pipe Sch 80 (41020LS)
- MOEN 3 Bolt Mount Batch Feed Stopper (3158AMC)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012R)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, SS (4353011340)
- PFISTER Pfister Avalon Diverter Trim Only Brushed Nickel (016-CB1K)
- KOHLER Trip Lever (9167-L-2BZ)
- KOHLER Shower Arm & Flange (933-BL)
- ZORO SELECT Hot and Cold Heat Trap Nipple, Galvanized (60098)
- KOHLER Artifacts 2.5 Gpm Single-Function Sho (72773-2BZ)
- KOHLER Expanse Curved Shower Rod - Contempor (9351-BS)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Size (TDNA0570-CL-SV)
- Global Industrial Shower & Bathtub Parts