Shop All Computer Workstations
Global Industrial
81inH Complete Floor Mount Orbit Computer Kiosk with VESA Mounts, Beige
Mfr # 239193BG
Zoro # G411936810
product price: $1,492.49
/ea
Free Shipping & Returns
$1,492.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 239193BG
- Zoro # G411936810
- Country of Origin Multiple
- Category Computer Workstations
Description
81inH Stationary Unit with VESA Mounts. This multi-user workstation is ideal for trade shows, factory floors, retails spaces or anywhere a secure, stable, extremely rugged computer kiosk is needed. Complete unit includes 4 work surfaces, 2 CPU holders, 81inH center post and 2 VESA universal flat panel screen mounts. All steel surfaces include a rugged, attractive powder coat finish. Easy assembly. The 4 steel work surfaces install around the center post to accommodate 4 users at once. Each trapezoid shaped surface is made of 14 gauge steel and measures 41-1/4inW x 19-1/4inD. Provides ample room for keyboard, mouse and other materials. Can be mounted at 30in or 40inH. The CPU/power supply holders adjust to hold items up to 9inW securely and include non-skid cushions to prevent marring. The super strong 5in x 5in steel center post with base bolts to the floor for stability hardware not included. To hide all cables, the post includes 3 cable management openings at 15in, 42-1/2in and 70inH. Post base measures 17-1/2in x 17-1/2in. The 2 VESA mounts, which accommodate any flat panel monitor from 10-30in, mount at 47in, 58in and 69inH. Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw. Additional CPU holders or VESA mounts are available, however they must be installed at staggered levels on the center post. Devices depicted in the images are not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Battery Case, For V80, NiMH, 7.2V (BP264)
- MIGHTY MAX BATTERY YTX14AH GEL Battery Replaces Yamaha BTY-YB14A-A2 With 12V 2Amp Charger (MAX3871317)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN6853A)
- VICTRON ENERGY Orion-Tr Smart 24/12-30A (360W) Isolated DC-DC charger (ORI241236120)
- GLOBAL INDUSTRIAL Side Shelves, Black, Set Of 2, 12W x 22-1/2D x 6H (237368BK)
- GLOBAL INDUSTRIAL 81inH Stationary Floor Mount Orbit Computer Station Power Outlets Black (239134BKE)
- GLOBAL INDUSTRIAL 24in Computer LAN Workstation, 24inW x 30inD x 74inH, Gray, Unassembled (651317)
- GLOBAL INDUSTRIAL Mobile Powered Computer Workstation, 40AH Battery, Black, Unassembled (694562PBK)
- GLOBAL INDUSTRIAL Height Adjustable Anti-Theft Mobile Laptop Computer Workstation Security Cart, Silver (695421)
- GLOBAL INDUSTRIAL Scanner Holder For Powered Laptop Carts (436993BK)
- NEW CASTLE SYSTEMS Newcastle Systems PC Series Mobile Powered Workstation, 35.5"W x 26"D, 100AH SLA Battery (PC510GBL)
- Global Industrial Computer Workstations