Shop All Wire Shelf Posts
Global Industrial
80H Nexelate, Post, 4PK
Mfr # 711266
Zoro # G308658290
product price: $72.59
/pk 4, $18.15/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Height 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 711266
- Zoro # G308658290
- UPC # 707022399999
- Country of Origin China
- Category Wire Shelf Posts
Dimensions
Overall Height | 80 in |
Details
Color | Silver |
Material | Steel |
Description
. Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1 increments. Includes floor levelers and plastic top caps. Nexelate Silver Epoxy is an attractive, rugged and affordable finish that is NSF approved for wet or dry use. Set of 4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Blue (CL1275-701BL)
- ECONOCO Adjustable Pipeline Ballet Rack (PSBBADJ)
- 80/20 Joining Plate, 90 Degree 5 Hole 10 Series (4151-BLACK)
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPH9)
- GLOBAL INDUSTRIAL Wire Shelving Post 80 High - Silver Epoxy (P80EP)
- GLOBAL INDUSTRIAL 14H Nexelate, Post, 4PK (711270)
- GLOBAL INDUSTRIAL Wire Shelving Post 68 High - Black Epoxy (P68B)
- GLOBAL INDUSTRIAL 6H Nexelate, Post, 4PK (711269)
- GLOBAL INDUSTRIAL 34H Nexelate, Post, 4PK (711254)
- GLOBAL INDUSTRIAL 54H Black Epoxy Post, 4PK (711238)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 74"H Post, Proform, Green Epoxy (P74P)
- Global Industrial Wire Shelf Posts