Shop All Forklift Accessories
Global Industrial
800 Lb. Capacity Fork-Mounted Drum Positioner, Horizontal Racker & Lifter
Mfr # 795400
Zoro # G909146509
product price: $704.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$704.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Assembled Yes
- Depth 22-1/2 in
- Weight 321
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 795400
- Zoro # G909146509
- UPC # 707022009812
- Country of Origin China
- Category Forklift Accessories
Dimensions
Depth | 22-1/2 in |
Details
Material | Steel |
Color | Yellow |
Assembled | Yes |
Weight | 321 |
Description
Allows forklift truck driver to invert standing drums to the horizontal racking position operated entirely from the seat of the forklift truck. Positive latching system ensures safe handling up to 800 lb. capacity. Includes 36 long safety chain for securing unit to carriage of fork truck. Heavy-duty welded steel construction with powder coat yellow finish. Fork pockets are 5-1/2W x 2H x 22-1/2 center.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Cord, Orange, 24 in. L, 1-1/2 in. W (BBC24NO)
- US CARGO CONTROL 12" L-Track - Aluminum (AT12AL)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Tiger Rope 5/16 (PPMTR5/16)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (KDSR111242-D3)
- GLOBAL INDUSTRIAL Shorty Telescoping Forklift Jib Boom Crane, 55-1/4in, 93inL, 4000 Lbs. Cap. (989045)
- GLOBAL INDUSTRIAL Double Fork Forklift Hook Attachment, Swivel Hook, 10,000 Lb. Cap. (988986)
- GLOBAL INDUSTRIAL LED Forklift Safety Spotlight, Blue (988717)
- GLOBAL INDUSTRIAL Forklift Mount Front End Loader, 1-1/3 Cu. Yd., 4000 Lb. Cap. (989064)
- GLOBAL INDUSTRIAL 5inW x 96inL Forklift Fork Tine Extension (241679)
- GLOBAL INDUSTRIAL 6inW x 72inL Forklift Fork Tine Extension (774122)
- SWEEPEX Mega Series Broom, 96 In W, 11 In H (SMB-960)
- Global Industrial Lifting Trucks