Shop All Tarps
Global Industrial
80 ft x 40 in Light Duty 5 Tarp, Blue, Polyethylene
Mfr # 298555
Zoro # G308611646
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyethylene
- Tarp Material Polyethylene
- Width 40 in
- Thickness 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 298555
- Zoro # G308611646
- UPC # 707022341929
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 80 ft x 40 in |
Width | 40 in |
Tarp Finished Length | 80 ft |
Cut Size | 40 x 80 ft |
Tarp Finished Width | 40 in |
Details
Color | Blue |
Material | Polyethylene |
Tarp Material | Polyethylene |
Thickness | 5 |
Tarp Strength | Light Duty |
Item | Tarp |
Fabric Weight | 2.9 oz/sq yd |
Grommet Spacing | 36 in |
Description
Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. Woven Poly Tarp is Waterproof, Tear Resistant and Acid Resistant. 2.9 oz. per square yard, 8x10 weave count and grommets approximately every 36. Finished size approximately 2% shorter. All seams and hems are heat sealed. UV Treated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES 26 Poly Leaf Rake (2919200)
- ILC Replacement Ezgo / Cushman / Textron RXV Keys (set OF 2 Each) Electric RXV Fleet 2017 Golf Cart (RXV KEYS (SET OF 2 EACH) FOR ELECTRIC RXV FLEET 2)
- AFTERMARKET A-, Fuel Gauge Fits David Brown 1200 880 990 995 1410 500 640 (AL24294)
- MADRAX Bike Rack, Silver, 36" H, 64" L, Steel (QS-WP36-7-IG-G)
- GLOBAL INDUSTRIAL 8 ft x 6 in Light Duty 5 Tarp, Blue, Polyethylene (298549)
- GLOBAL INDUSTRIAL 20 ft x 16 in Light Duty 5 Tarp, Blue, Polyethylene (298552)
- GLOBAL INDUSTRIAL 6 ft x 4 in Light Duty 5 Tarp, Blue, Polyethylene (298547)
- GLOBAL INDUSTRIAL 40 ft x 20 in Medium Duty 12 Tarp, White, Polyethylene (298570)
- GLOBAL INDUSTRIAL 12 ft x 10 in Medium Duty 12 Tarp, White, Polyethylene (298562)
- GLOBAL INDUSTRIAL 25 ft x 12 in Heavy Duty 16 Tarp, Brown, Polyethylene (298581)
- PROTARP 40 ft x 50 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-40X50)
- Global Industrial Tarps