Shop All Plate Casters
Global Industrial
8 Polyurethane Wheel, Heavy Duty Swivel Plate Caster, 800 Lb. Capacity
Mfr # 601126
Zoro # G008620481
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 601126
- Zoro # G008620481
- UPC # 707022369688
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Width | 2 |
Description
Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings. 4-1/2 x 4 plate size. 2-5/8 to 3 x 3 to 3-5/8 bolt spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN PML S/S 3/4"X1-1/2"X3" X 6", PMS075 (PMS075)
- RUBBERMAID COMMERCIAL Safety Strap Kit (GRFG7818L20000)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type A (33H713)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A6E20B8D3C1P6)
- GLOBAL INDUSTRIAL Mold-On Rubber Caster Kit 2 Swivel, 2 Rigid, 8 x 2 (232CP14)
- GLOBAL INDUSTRIAL Replacement 5in Swivel Casters (241848)
- GLOBAL INDUSTRIAL Replacement Pair Of 4in Polyurethane Swivel Casters For 412559 (412563)
- GLOBAL INDUSTRIAL Replacement 8 Caster Kit for Plastic Service Carts - Pneumatic, 2 Swivel & 2 Rigid (498527)
- GLOBAL INDUSTRIAL 6 Polyurethane Wheel, Heavy Duty Rigid Plate Caster, 800 lb. Capacity (601220)
- GLOBAL INDUSTRIAL 6 Polyurethane Wheel, Heavy Duty Swivel Plate Caster, 800 lb. Capacity (601120)
- ZORO SELECT V-Groove Rigd Castr, Cst Irn, 6 in, 2500 lb (1NWE7)
- Global Industrial Casters