Shop All Spray Bottles
Global Industrial
8 Liter Capacity Sanitizing & Cleaning All Purpose Pump Sprayer
Mfr # 534739
Zoro # G808653498
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 534739
- Zoro # G808653498
- UPC # 707022443876
- Country of Origin China
- Category Spray Bottles
Details
Item | Sprayer |
Features | General Purpose |
Description
Designed to evenly distribute chemicals for outdoor environments including maintenance, landscaping, agricultural, and more. This impact resistant 8 liter plastic tank connects to a 51 hose nozzle to spray narrow areas and other hard-to-reach spots. The translucent white color finish provides high chemical level visibility for user convenience. If using sprayer for sanitizing and disinfecting with bleach, use no more than a 6% Sodium Hypochlorite Concentration and then dilute 5:1 water to bleach. Use within 24 hours of mixing and always follow CDC guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Microfiber Hvy Weight Cloth, 12"x12", PK12 (Z73020)
- GAIN Dishwashing Liquid, Bottle, Size 8 oz, PK12 (98110)
- DRILLBRUSH 5 in. W Soft Bristle Metal Handle Drill Brush Set (W-S-542O-QC-DB)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004233)
- GLOBAL INDUSTRIAL 12 Liter Capacity Sanitizing & Cleaning All Purpose Pump Sprayer (534740)
- GLOBAL INDUSTRIAL 1.5 Liter Capacity Sanitizing & Cleaning All Purpose Handheld Sprayer (534735)
- GLOBAL INDUSTRIAL 5 Liter Capacity Sanitizing & Cleaning All Purpose Pump Sprayer (534738)
- GLOBAL INDUSTRIAL Trigger Spray Bottles For Heavy Duty All-Purpose Cleaner, 32 oz. Bottles, 12PK (641552)
- GLOBAL INDUSTRIAL 2 Liter Capacity Sanitizing & Cleaning All Purpose Handheld Sprayer (534736)
- GLOBAL INDUSTRIAL 4 Liter Capacity Sanitizing & Cleaning All Purpose Pump Sprayer (534737)
- ZORO SELECT Double-Protection Sample Container 22mL, 48 Pack (3WDV6)
- Global Industrial Spray Bottles