Shop All Air Sanders, Buffers & Polishers
Global Industrial
8 Jitterbug Sander, 6,500 RPM
Mfr # G3492
Zoro # G508621216
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Overall Length 8 in
- Tool Weight 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # G3492
- Zoro # G508621216
- UPC # 707022453479
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 8 in |
Details
Handle Material | Aluminum |
Tool Weight | 4.5 |
Description
A reliable addition for any sanding project, the Global Industrial, 8 Jitterbug Sander delivers up to 6,500 RPM. The compact in design with a contoured palm grip allows for easy maneuvering and user comfort. Ideal for smoothing metal, fiberglass, wood and other materials. The base is made to grip easily while wearing gloves for simple one-handed operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Round Ovr Bt 1-1/8Dx1/4R (DR34110)
- MILWAUKEE TOOL 9 in. Finish Nail Puller (48-22-9030)
- WILLIAMS Williams T-Handle Hex Driver, 6.0mm x 6" (HKT-6MM)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991598)
- GLOBAL INDUSTRIAL 6 Dual Action Sander, 10,000 RPM (G3489)
- GLOBAL INDUSTRIAL High Speed Sander With 3, 4 1/2 & 5 1/2 Backing Pads, 18,000 RPM (G3471)
- GLOBAL INDUSTRIAL 2 Miniature Rotary Action Sander, 15,000 RPM (G3999)
- DYNABRADE Right Angle Disc Sander 3In (50211)
- INGERSOLL-RAND Air OrbitalSander, 1.8 lb, 0.3 hp, 0.2 in (5151-6-HL)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 6 In. (58436)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58410)
- Global Industrial Air Sanders, Buffers & Polishers