Shop All Shelving & Rack Accessories
Global Industrial
8' High T Post, Gray, 2PK
Mfr # 790CP112
Zoro # G708612335
product price: $109.99
/pk 2, $55.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Gray
- Overall Depth 1/1/2004
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 790CP112
- Zoro # G708612335
- UPC # 707022006491
- Country of Origin Malaysia
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/1/2004 |
Overall Height | 96 in |
Details
Item | T Post |
Decking Material | Steel |
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
Punched on 1-1/2 centers for easy beam adjustment. 14 gauge steel construction. Keyhold openings allow single and double rivet boltless shelving.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO Bamboo 5865 Bamboo Double Wall Shelf; 18 x 9 x 24 in. (5865)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Red (30164REDBLANK)
- HOMZ Storage Tote, Gray, Polypropylene, 31 7/8 in L, 20 in W, 17 3/4 in H, 32 gal Volume Capacity (6630GRBKTS.06)
- CLOSETMAID 10 WHT Track Bracket (386200)
- GLOBAL INDUSTRIAL 7' High T Post, Gray, 2PK (790CP111)
- GLOBAL INDUSTRIAL Drawer Mat for 36Wx24D Modular Drawer Cabinet (298458)
- GLOBAL INDUSTRIAL Universal Brace Kit (234CP67)
- GLOBAL INDUSTRIAL Drawer Mat Kit for Modular Drawer Cabinet, Black, 5PK (493325)
- GLOBAL INDUSTRIAL 6' High Angle Post, Gray, 4PK (790CP116)
- GLOBAL INDUSTRIAL Aluminum Shelf Clips with Retaining Ring, 4PK (AMA)
- TITAN TITAN 11491 .13 in.X1.38 in. Tubing Cutter (11491)
- Global Industrial Shelving & Rack Accessories