Shop All Plate Casters
Global Industrial
8 Full Pneumatic Wheel, Swivel Plate Caster, 300 lb. Capacity
Mfr # 748042
Zoro # G408610792
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Wheel/Tread Material Black Rubber
- Wheel Width 2/13/2016
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 748042
- Zoro # G408610792
- UPC # 707022030625
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Width | 2/13/2016 |
Details
Caster Wheel/Tread Material | Black Rubber |
Color | Gray |
Description
Transport delicate parts and materials virtually on air. Shock absorbing, full pneumatic tired, roller bearing wheel absorbs vibrations which could be harmful to load, while protecting floors. Corrosion-resistant electroplated casters provide years of dependable service. Gray rubber tires. Features slotted bolt holes that help align screws to mounting surface. 4-1/2 x 4 plate size. 2-5/8 to 3 x 3 to 3-5/8 bolt spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, 19,000 lb, Alloy Steel (55AY35)
- GLOBAL EQUIPMENT Global Industrial„¢ Forklift Tilting Drum Dumper, 1500 Lb. Capacity (HK285B)
- VESTIL Self Dumping Hopper - Light Duty - Blue (D-25-LD)
- STERLING ROPE Dyneema Sling, Endless, 4 ft L, 3/8 in W, HPPE, Blue (SW127DYSL0648)
- GLOBAL INDUSTRIAL 5 Rubber Caster for HD & Extra HD Tilt Trucks (RP1008)
- GLOBAL INDUSTRIAL Replacement Pair Of 4in Polyurethane Swivel Casters For 412559 (412563)
- GLOBAL INDUSTRIAL Floor Lock for 6 Casters (241851C)
- GLOBAL INDUSTRIAL Light Duty Swivel Plate Caster 3 Rubber Wheel (308500)
- GLOBAL INDUSTRIAL 10 Full Pneumatic Wheel, Rigid Plate Caster, 330 Lb. Capacity (748044)
- GLOBAL INDUSTRIAL 3 Rubber Wheel, Light Duty Rigid Plate Caster, 150 Lb. Capacity (308508)
- SERVICE CASTER 4 Inch Kingpinless Poly on Aluminum Wheel Swivel Top Plate Caster SCC, 4PK (SCC-KP30S420-PAR-4)
- Global Industrial Plate Casters