Shop All Tarps
Global Industrial
8 ft x 6 in Light Duty 5 Tarp, Blue, Polyethylene
Mfr # 298549
Zoro # G208611647
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Blue
- Tarp Material Polyethylene
- Width 6 in
- Thickness 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 298549
- Zoro # G208611647
- UPC # 707022341868
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 8 ft x 6 in |
Width | 6 in |
Tarp Finished Length | 8 ft |
Cut Size | 6 x 8 ft |
Tarp Finished Width | 6 in |
Details
Material | Polyethylene |
Color | Blue |
Tarp Material | Polyethylene |
Thickness | 5 |
Tarp Strength | Light Duty |
Item | Tarp |
Fabric Weight | 2.9 oz/sq yd |
Grommet Spacing | 36 in |
Description
Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. Woven Poly Tarp is Waterproof, Tear Resistant and Acid Resistant. 2.9 oz. per square yard, 8x10 weave count and grommets approximately every 36. Finished size approximately 2% shorter. All seams and hems are heat sealed. UV Treated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA HOSE FOR HANDHELD SHOWERS, 72IN, NYLON WHITE (PF276023)
- MTD Cable-Throttle 35 (946-0634)
- ZORO SELECT Watering Wand, Berry, 16" L (10-12603 BERRY)
- MTD Bumper (735-0271A)
- GLOBAL INDUSTRIAL 20 ft x 20 in Light Duty 5 Tarp, Blue, Polyethylene (298553)
- GLOBAL INDUSTRIAL 6 ft x 4 in Light Duty 5 Tarp, Blue, Polyethylene (298547)
- GLOBAL INDUSTRIAL 80 ft x 40 in Light Duty 5 Tarp, Blue, Polyethylene (298555)
- GLOBAL INDUSTRIAL 12 ft x 10 in Medium Duty 12 Tarp, White, Polyethylene (298562)
- GLOBAL INDUSTRIAL 8 ft x 6 in Heavy Duty 16 Tarp, Brown, Polyethylene (298574)
- GLOBAL INDUSTRIAL 25 ft x 12 in Heavy Duty 16 Tarp, Brown, Polyethylene (298581)
- TARPS NOW 10 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1010)
- Global Industrial Tarps