Shop All Tarps
Global Industrial
8 ft x 6 in Heavy Duty 16 Tarp, Brown, Polyethylene
Mfr # 298574
Zoro # G008611649
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Brown
- Width 6 in
- Tarp Material Polyethylene
- Thickness 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 298574
- Zoro # G008611649
- UPC # 707022342117
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 8 ft x 6 in |
Width | 6 in |
Cut Size | 6 x 8 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 6 in |
Details
Material | Polyethylene |
Color | Brown |
Tarp Material | Polyethylene |
Thickness | 16 |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 8 oz/sq yd |
Grommet Spacing | 18 in |
Description
Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. Woven Poly Tarp is Waterproof, Tear Resistant and Acid Resistant. 8 oz. per square yard, 16x16 weave count, grommets approximately every 18, reinforced corner grommet. Finished size approximately 2% shorter. All seams and hems are heat sealed. UV Treated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Texas Inflatable Mascot (218-100-M)
- MTD Plate-Shave 26 (790-00121-0637)
- YARD BUTLER Round Garden Edger, Steel Blade, Gray Handle (IEDGE-180)
- MOULTRIE MOULTRIE MFG-13062 Elite Tripod Deer Feeder, Metal/Plastic, Green (MFG-13449)
- GLOBAL INDUSTRIAL 20 ft x 20 in Heavy Duty 16 Tarp, Brown, Polyethylene (298586)
- GLOBAL INDUSTRIAL 8 ft x 6 in Light Duty 5 Tarp, Blue, Polyethylene (298549)
- GLOBAL INDUSTRIAL 10 ft x 10 in Medium Duty 12 Tarp, White, Polyethylene (298561)
- GLOBAL INDUSTRIAL 20 ft x 12 in Medium Duty 12 Tarp, White, Polyethylene (298566)
- GLOBAL INDUSTRIAL 15 ft x 15 in Heavy Duty 16 Tarp, Brown, Polyethylene (298583)
- GLOBAL INDUSTRIAL 12 ft x 10 in Medium Duty 12 Tarp, White, Polyethylene (298562)
- TARPS NOW 16 ft x 20 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-1620)
- Global Industrial Tarps