Shop All Folding & Event Tables
Global Industrial
8 Foot Plastic Folding Table
Mfr # 277626
Zoro # G808628816
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30 in
- Length 96 in
- Height 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277626
- Zoro # G808628816
- UPC # 707022125789
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 30 in |
Length | 96 in |
Height | 29 in |
Details
Item | Folding Table |
Shape | Rectangle |
Description
Sturdy enough for permanent use, lightweight enough for temporary needs, this durably made table's legs fold up in seconds. Legs lock in both the open and closed position for reliable safety. White top with gray frame. BIFMA tested. Supports evenly distributed weight up to 1,000 lb. Ships assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Round Table, 47", Driftwood (N123-DW)
- CRAMER Vinyl 24" to 34-1/2", Adjustable Arms, Black (TMLH4-2RK-2B)
- KENNEY MFG Beaded Roller Shower Curtain Double Hooks, Set of 12, Chrome (KN67123V2)
- BOSS Leather Executive Chair, Padded Arms (B8661)
- GLOBAL INDUSTRIAL 36 x 36 Plastic Folding Table, 29H, White (695852)
- GLOBAL INDUSTRIAL Interion 18 x 60 Plastic Folding Seminar Table, Gray (B449333)
- GLOBAL INDUSTRIAL Folding Round Plastic Table, 60, White (256560)
- GLOBAL INDUSTRIAL Plastic Folding Table, 48 x 24, White (695812)
- GLOBAL INDUSTRIAL Plastic Folding Table, 60 x 30, White (695811)
- CORRELL Rectangle Commerical Folding Utility Table, 24" W, 72" L, 29" H, Melamine Laminate Top, Walnut (CF2472M-01)
- COSCO 34 in. W X 34 in. L Square Folding Table (14-619-ANT2)
- Global Industrial Folding & Event Tables