Shop All Box Lockers
Global Industrial
8 Door Tablet & Cell Phone Charging Locker, Keyed Lock & Hasp and Master Door Open
Mfr # 493361BK
Zoro # G709145931
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 28-1/2 in
- Overall Depth 11/1/2004
- Overall Height 28-1/2 in
- Color Black
- Locker Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 493361BK
- Zoro # G709145931
- UPC # 707022326582
- Country of Origin China
- Category Box Lockers
Dimensions
Overall Width | 28-1/2 in |
Overall Depth | 11/1/2004 |
Overall Height | 28-1/2 in |
Details
Color | Black |
Locker Material | Steel |
Description
Cell phone lockers are ideal for military facilities, law enforcement, government contractors, fitness clubs, swimming pools, health care and schools to securely store cell phones, tablets, wallets, sun glasses, keys and other personal items. Cell Phone Lockers are made of 21 gauge steel doors and 20 gauge body with black powder coat finish for long lasting durability. Inside each of the compartment has a USB port for charging tablets, smart phones and other electronics by using user's own charging cable. The USB port connects to a 110V outlet, each port's output is 2.0 amps Max. to charge away. Mounted to the wall for ease of use. Lockers equipped both padlockable hasp padlock sold separately and key lock provide high security. 8 sets of 2 keys per door; each door is keyed differently. Management has master key set to allow immediate access to all locker compartments as needed. Blank metal number plates, hardware and mounting brackets included. Ships fully assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 1 Pack (661)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 13 in H (35230BLUE)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, 90 lb., Gray, PK2 (ALGBRD16X32STLS300)
- PROTECTIONPRO RackEm Racks Over the Seat Hard Hat Rack (PR12737)
- GLOBAL INDUSTRIAL 4-Tier 12 Door Box Locker, 12W x 15D x 18H, Gray, Unassembled (493458GY)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Gray (269690GY)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 18 Door, Unassembled, Blue (269691BL)
- GLOBAL INDUSTRIAL 6-Tier 18 Door Box Locker, 12W x 18D x 12H, Gray, Assembled (269697GY)
- GLOBAL INDUSTRIAL 8 Doors Tablet & Cell Phone Locker, Keyed Lock & Hasp and Master Door Open (493330BK)
- GLOBAL INDUSTRIAL 4-Tier 12 Door Box Locker, 12W x 12D x 18H, Gray, Assembled (493482GY)
- TENNSCO Box Locker, 12 in W, 12 in D, 72 in H, (1) Wide, Gray (BS6-121212-AMG)
- Global Industrial Box Lockers