Shop All Ducting & Venting
Global Industrial
8 Dia. Air Outlet Duct Kit For Air Scrubber, 16'L
Mfr # 292943
Zoro # G908641043
product price: $87.85
/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Global Industrial Air Scrubber 292938
- Length 16 in
- Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 292943
- Zoro # G908641043
- UPC # 707022403979
- Country of Origin China
- Category Ducting & Venting
Dimensions
Length | 16 in |
Details
For Use With | Global Industrial Air Scrubber 292938 |
Type | Accessory |
Description
Converts the air outlet to be compatible with 8 wide by 16' long flexible ducting. Ducting easily converts air scrubber sold separately to a Negative Air Machine with convenient, flexible ducting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAID-O-MIST Thermocouple 18' STD Pilot (Thermocouple 18' STD Pilot)
- DUCTMATE Flexible Duct Connector, Polyester, 24 GA, 5 3/4 in W, 50 ft. L (GRPFC3VSGA50)
- WHITE-RODGERS Relay, Fan, 115/120 Vac (90 294QS1)
- YELLOW JACKET Coupler (19161)
- GLOBAL INDUSTRIAL 32' Flame Retardant Flexible Duct for 12 Diameter Fan (292604)
- GLOBAL INDUSTRIAL 32' Flame Retardant Flexible Duct for 16 Diameter Fan (292596)
- GLOBAL INDUSTRIAL 14 Dia. Flexible Duct For Air Scrubber, 32'L (292944)
- GLOBAL INDUSTRIAL 16' Flame Retardant Flexible Duct for 8 Diameter Fan (292601)
- GLOBAL INDUSTRIAL Flame Retardant Flexible Duct 32Ft for 8 Inch Diameter Fan (292602)
- GLOBAL INDUSTRIAL 16' Flame Retardant Flexible Duct for 16 Diameter Fan (292595)
- NORDFAB Round Duct Reducer, 10 in x 8 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025891)
- Global Industrial Ducting & Venting