Shop All Confined Space Fans and Blowers
Global Industrial
8 Confined Space Blower Fan, 25' Duct, Rotomold Plastic, 1000 CFM, 1/3 HP
Mfr # 293035
Zoro # G708620002
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Height 14 in
- Width 33 in
- Includes Confined Space Fan w/ Ducting
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293035
- Zoro # G708620002
- UPC # 707022433259
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Height | 14 in |
Width | 33 in |
Depth | 14 in |
Details
Item | Confined Space Blower Fan w/ Canister & Ducting |
Voltage | 115 |
Includes | Confined Space Fan w/ Ducting |
Color | Blue |
Material | Plastic |
Description
The Global Industrial; Confined Space Blower With 25' Ducting provides effective ventilation for manholes, crawl spaces, tanks, trailers, and much more. Constructed of rotomolded plastic, this industrial-grade space blower is evenly layered in a second skin that's thicker than injection molding and permits higher levels of endurance during extreme temperatures and rough impact. UV and chemical resistant. This single speed vent fan is lightweight and portable thanks to its built-in carrying handle. It also includes 25 ft. of ducting which can be stored in the attached canister removable. Rubber feet on base help minimize noise and reduce vibrations. ETL & cETL Listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Filter, HEPA99.99, Galv, 12x12x12" (H61A3X1)
- HEIL QUAKER /ICP 1171917 Trap Drain S (1171917)
- KING ELECTRIC Thermostat Dp 240V 16A Simplstat Electronic (K702E-2)
- JABSCO Round OEM Blower, 2500 RPM, Direct, Glass Filled Polypropylene (34739-0020)
- GLOBAL INDUSTRIAL 8 Confined Space Vent Fan, Rotomold Plastic, 1/3HP, 1000 CFM, Blue (293034)
- GLOBAL INDUSTRIAL 16 Confined Space Blower Fan, Rotomold Plastic, 1 Speed, 4000 CFM, 1 HP (293037)
- GLOBAL INDUSTRIAL 16in Portable Blower Fan, 16ft Flexible Duct, 2 Speed, 2850 CFM, 1 HP (292646)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (ED7025)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1HP, Includs 15ft Duct (9553-15)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC, 15 ft. Duct (CVF12CAN15)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 3425 rpm (9539-12EX)
- Global Industrial Confined Space Fans and Blowers