Shop All Box Trucks
Global Industrial
8 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Red, 33-3/10L x 24-3/5W x 27-2/5H
Mfr # 800312RD
Zoro # G908612210
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 27-2/5 in
- Overall Width 24-3/5 in
- Overall Length 33-3/10 in
- Material Plastic
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800312RD
- Zoro # G908612210
- UPC # 707022406734
- Country of Origin China
- Category Box Trucks
Dimensions
Overall Height | 27-2/5 in |
Overall Width | 24-3/5 in |
Overall Length | 33-3/10 in |
Details
Material | Plastic |
Color | Red |
Description
8 Bushel/800lbs. Cap. Resists water, oils, grease, solvents and many other chemicals. Heavy-Duty bulk box truck easily assists in transporting any variety of bulky material or trash. Seamless polyethylene molded construction will not leak and has smooth walls and corners for easy cleaning. Step-wall design offers greater sidewall strength to prevent bulging. Trucks nest when empty to save space. Powder coated steel chassis offers greater load capacity. 2 swivel, 2 rigid TPR-rubber casters for smooth rolling. These exceptional casters provide smooth cushioned non marking performance. Steel powder coated Chassis Base. 3 Casters Rubber Casters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Cord, Red, 30 in. L, 1-1/2 in. W (BBC30NR)
- IDEAL WAREHOUSE INNOVATIONS Seat Belt, 1/2" H x 4-3/4" W, Nylon (70-1101)
- KINEDYNE EPDM Tarp Tie, Black, 21 in. L, PK50 (2221EPDMGRA)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 42BF (KG42 AB1)
- GLOBAL INDUSTRIAL 8 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Yellow, 33-3/10L x 24-3/5W x 27-2/5H (800312YL)
- GLOBAL INDUSTRIAL 12 Bushel HDPE Plastic Box Truck with Steel Base, Blue, 38-2/5L x 28-9/10W x 33H (800314)
- GLOBAL INDUSTRIAL 20 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Red, 50-2/5L x 34-3/5W x 35-3/5H (800316RD)
- GLOBAL INDUSTRIAL 6 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Gray, 33-2/5L x 23W x 24-1/2H (800310GY)
- GLOBAL INDUSTRIAL 8 Bushel Plastic Bulk Box Truck, Direct Mount Base, Gray, 33-3/10L x 24-3/5W x 27-2/5H (800313GY)
- GLOBAL INDUSTRIAL 12 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Yellow, 38-2/5L x 28-9/10W x 33H (800314YL)
- ZORO SELECT Mesh Box Truck, 1400 lb., 42 In.L (4ST-EX-2436-5PO-95)
- Global Industrial Tilt & Cube Trucks