Shop All Box Trucks
Global Industrial
8 Bushel HDPE Plastic Box Truck w/o Base, Blue, 33-3/10L x 24-3/5W x 27-2/5H
Mfr # 800313
Zoro # G108612287
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 27-2/5 in
- Overall Width 24-3/5 in
- Overall Length 33-3/10 in
- Material Plastic
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800313
- Zoro # G108612287
- UPC # 707022353403
- Country of Origin China
- Category Box Trucks
Dimensions
Overall Height | 27-2/5 in |
Overall Width | 24-3/5 in |
Overall Length | 33-3/10 in |
Details
Material | Plastic |
Color | Blue |
Description
Seamless polyethylene molded construction will not leak and has smooth walls and corners for easy cleaning. 0.16 wall thickness for durable wall strength. Step-wall design offers greater sidewall strength to prevent bulging. Trucks nest when empty to save space. 2 swivel, 2 rigid TPR-rubber casters for smooth rolling mounted directly to base with molded in caster mount for seamless truck body.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Utility Cart, Two Shelf, 24x36", Blue P (F89226BUPY)
- VESTIL Premium Single Scissor Cart, 300 lb. Cap, 18"W, 30"L (CART-300-S-FR)
- US CARGO CONTROL 4" x 11" Fixed End w/ Flat Hook and Bolt Loop (402FHBL)
- LIFT-ALL Roundsling, Endless, 12 ft L, 10000 lb Cap (KEN10KX12)
- GLOBAL INDUSTRIAL Plastic Bulk Box Truck, 6 Bushel/500 Lb. Capacity, Blue, 33-2/5L x 23W x 24-1/2H (800311)
- GLOBAL INDUSTRIAL 12 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Yellow, 38-2/5L x 28-9/10W x 33H (800314YL)
- GLOBAL INDUSTRIAL 20 Bushel HDPE Plastic Box Truck with Steel Base, Blue, 50-2/5L x 34-3/5W x 35-3/5H (800316)
- GLOBAL INDUSTRIAL 6 Bushel Plastic Bulk Box Truck, Direct Mount Base, White, 33-2/5L x 23W x 24-1/2H (800311WH)
- GLOBAL INDUSTRIAL 8 Bushel Plastic Bulk Box Truck, Direct Mount Base, Yellow, 33-3/10L x 24-3/5W x 27-2/5H (800313YL)
- GLOBAL INDUSTRIAL 6 Bushel HDPE Plastic Box Truck with Steel Base, Blue, 33-2/5L x 23W x 24-1/2H (800310)
- ZORO SELECT Box Truck, 34 In. H, 24 In. W, 41 In. L (4STHC-SM-2436-6MR-95)
- Global Industrial Box Trucks