Shop All Basket & Cube Trucks
Global Industrial
8 Bushel, Canvas Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H
Mfr # 800353
Zoro # G308612162
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30-1/2 in
- Overall Length 34 in
- Material Hardwood Base & Kd Steel Wire Frame
- Color Brown
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800353
- Zoro # G308612162
- UPC # 707022380966
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 30-1/2 in |
Overall Length | 34 in |
Overall Width | 22 in |
Details
Material | Hardwood Base & Kd Steel Wire Frame |
Color | Brown |
Assembled | No |
Description
This durable canvas truck is equipped for years of commercial laundry collection, mail distribution or rugged material handling. Heavyweight canvas construction features wear-guard edges for abrasion protection. Water repellent finish resists weather and moisture damage, making it ideal for use as a laundry cart. Strong kiln-dried hardwood base, 3/8 steel wire frame, Four 4 non-marking rubber swivel casters handle heavy loads easily. Both Truck ends feature a large document pocket and a reinforced pull handle. Shipped Boxed Unassembled. Includes an elasticized nylon cap to contain and protect canvas cart contents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Cylindrical Terminal, 5/32 In, 303/304 SS (ST24-5)
- ZIPWALL Zipwall HD Self-Adhesive Zipper, PK2 (HDAZ2)
- CALDWELL Die Lifting Tong, Cap2000 Lbs. (DLT-1-20)
- KINGCORD 1/2 in. x 300 ft. Black/Orange Polypropylene Twisted Truck Rope (309831)
- GLOBAL INDUSTRIAL 16 Bushel, Canvas Basket Bulk Truck, Unassembled, 40D x 28W x 35H (800357)
- GLOBAL INDUSTRIAL 12 Bushel, Canvas Basket Bulk Truck, 36L x 26W x 33-1/2H, Unassembled (800355)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 20 Bushel (241305)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 24 Bushel (241306)
- GLOBAL INDUSTRIAL 12 Bushel, Blue Vinyl Basket Bulk Truck, Unassembled, 36L x 26W x 33-1/2H (800356BL)
- GLOBAL INDUSTRIAL Replacement Liner for Vinyl Basket Bulk Truck, 24 Bushel, Yellow (241991YL)
- ROYAL BASKET TRUCKS Poly Spring Lift, 12 Bu, Gray (R12-GGX-PSN)
- Global Industrial Tilt & Cube Trucks